TURNBUCKLE,JAW END,LEFT,1200LB,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,JAW END,LEFT,1200LB,6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMF2
  • Mfr. Model # 2UMF2
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Take Up (In.) 6
  • Package Quantity 1
  • Item Turnbuckle
  • Material Type 316 Cast Stainless Steel
  • Type Jaw End, Orientation Left
  • Thread Dia. (In.) 3/8
  • Working Load Limit (Lb.) 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list