Skip Content
TURNBUCKLE JAW END 6IN 1200LB S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE JAW END 6IN 1200LB S/S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2UMA1
  • Mfr. Model # 2UMA1
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Package Quantity 1
  • Item Turnbuckle
  • Material Type 316 Forged Stainless Steel
  • Take Up (In.) 6
  • Thread Dia. (In.) 3/8
  • Type Jaw End, Orientation Left
  • Working Load Limit (Lb.) 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list