Skip Content
TURNBUCKLE HOOK/EYE HG225 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE HOOK/EYE HG225 1/4X4

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1030636
  • Mfr. Model # 1030636
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hook and eye turnbuckles, end fittings are quenched and tempered, turnbukles eyes are forged elongated, recommended for straight line or in-line pull only, lock nuts are available for all sizes.

Technical Specs

  • Close Length (In.) 8.29
  • Item Turnbuckle
  • Material Hot Dip galvanized steel
  • Thread Dia. (In.) 1/4
  • Working Load Limit (Lb.) 400
  • Type Hook and Eye
  • Standards ASME B30.26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list