TURNBUCKLE HOOK/EYE HG225 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE HOOK/EYE HG225 1/4X4

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI017053
  • Mfr. Model # 017053
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1905
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Turnbuckle
  • Close Length (In.) 8-1/4
  • Material 1035 Hot Roll Galvanized Steel Body and Fittings
  • Package Quantity 1
  • Take Up (In.) 4
  • Thread Dia. (In.) 1/4
  • Type Hook and Eye
  • Working Load Limit (Lb.) 400
  • Standards F1145 Type 1 Grade 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list