TURNBUCKLE HOOK/EYE HG225 1/2X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE HOOK/EYE HG225 1/2X6

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1030690
  • Mfr. Model # 1030690
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Hook and eye turnbuckles, end fittings are quenched and tempered, turnbukles eyes are forged elongated, recommended for straight line or in-line pull only, lock nuts are available for all sizes.

Technical Specs

  • Close Length (In.) 14.79
  • Material Hot Dip galvanized steel
  • Item Turnbuckle
  • Standards ASME B30.26
  • Type Hook and Eye
  • Thread Dia. (In.) 1/2
  • Working Load Limit (Lb.) 1500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list