TURNBUCKLE HOOK/EYE 18.8 3/16X5-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE HOOK/EYE 18.8 3/16X5-1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5198-301
  • Mfr. Model # 5198-301
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1015
  • Shipping Weight 0.23 lbs

Product Details

18.8 stainless steel turnbuckles, hook and eye. Size 3/16 x 5-1/2 inches.

Technical Specs

  • Package Quantity 1
  • Close Length (In.) 5-1/2
  • Item Turnbuckle
  • Material Stainless Steel
  • Thread Dia. (In.) 3/16
  • Type Hook and Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list