Skip Content
TURNBUCKLE HOOK + EYE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE HOOK + EYE 1/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66207
  • Mfr. Model # 66207
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.15 lbs

Product Details

Hook & eye turnbuckle, zinc die cast body, zinc plated wire formed end, 1/4 inch thread diameter.

Technical Specs

  • Close Length (In.) 5-3/8
  • Item Turnbuckle
  • Material Zinc Plated Steel
  • Package Quantity 10
  • Type Hook and Eye
  • Thread Dia. (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list