Skip Content
TURNBUCKLE GALJ/J C/W LOCKNUT 1X16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE GALJ/J C/W LOCKNUT 1X16I

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2925-11001
  • Mfr. Model # 2925-11001
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.18 lbs

Technical Specs

  • Item Turnbuckle
  • Material Forged carbon steel
  • Take Up (In.) 6
  • Type Jaw and Jaw
  • Thread Dia. (In.) 1
  • Working Load Limit (Lb.) 10,000
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Close Length (In.) 20.5
  • Includes C/W Lock Nut
  • Package Quantity 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list