Skip Content
TURNBUCKLE EYE-EYE 3/8IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE EYE-EYE 3/8IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66229
  • Mfr. Model # 66229
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.355 lbs

Product Details

Eye & eye turnbuckle, 3/8 inch thread diameter, zinc die cast body, zinc plated wire formed end.

Technical Specs

  • Close Length (In.) 7
  • Item Turnbuckle
  • Package Quantity 10
  • Material Zinc Plated Steel
  • Thread Dia. (In.) 3/8
  • Type Eye and Eye
  • Working Load Limit (Lb.) 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list