Skip Content
TURNBUCKLE,EYE END,RIGHT,2800LB,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,EYE END,RIGHT,2800LB,8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UME2
  • Mfr. Model # 2UME2
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Package Quantity 1
  • Item Turnbuckle
  • Material Type 316 Cast Stainless Steel
  • Type Eye End, Orientation Right
  • Thread Dia. (In.) 5/8
  • Take Up (In.) 8
  • Working Load Limit (Lb.) 2800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list