Skip Content
TURNBUCKLE,EYE AND EYE,15200LB,18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,EYE AND EYE,15200LB,18IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RDP2
  • Mfr. Model # 2RDP2
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.04 lbs

Technical Specs

  • Close Length (In.) 36-1/2
  • Material Forged and Hot Dipped Galvanized Steel
  • Item Turnbuckle
  • Thread Dia. (In.) 1-1/4
  • Package Quantity 1
  • Take Up (In.) 18
  • Working Load Limit (Lb.) 15,200
  • Type Eye and Eye Ends
  • Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list