Skip Content
TURNBUCKLE BODY FOR SZ 7/8-9,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE BODY FOR SZ 7/8-9,18 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULC4
  • Mfr. Model # 2ULC4
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Material Forged and Hot Dipped Galvanized Steel
  • Item Turnbuckle Body
  • Package Quantity 1
  • Take Up (In.) 18
  • Thread Dia. (In.) 7/8
  • Type For End Fittings Size 7/8-9
  • Working Load Limit (Lb.) 7200
  • Standards ASTM F1145, TYPE-1, GRADE-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list