Skip Content
TURNBUCKLE BODY FOR END 1-8,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE BODY FOR END 1-8,6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULW6
  • Mfr. Model # 2ULW6
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Turnbuckle
  • Take Up (In.) 6
  • Package Quantity 1
  • Material Type 316 Forged Stainless steel
  • Thread Dia. (In.) 1
  • Working Load Limit (Lb.) 8000
  • Type Body, For End Fittings 1-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list