Skip Content
TURNBUCKLE BODY 3/4 X 6IN C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE BODY 3/4 X 6IN C

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2927-1048C
  • Mfr. Model # 2927-1048C
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Turnbuckle Body
  • Thread Dia. (In.) 3/4
  • Material Forged carbon steel
  • Type Forged
  • Take Up (In.) 6
  • Working Load Limit (Lb.) 5200
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Close Length (In.) 8.18
  • Package Quantity 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list