Skip Content
TURNBUCKLE BODY 1-1/4 X 6IN C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE BODY 1-1/4 X 6IN C

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2927-1116C
  • Mfr. Model # 2927-1116C
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Turnbuckle Bodies
  • Take Up (In.) 6
  • Material C1045
  • Thread Dia. (In.) 1-1/4 UNC
  • Working Load Limit (Lb.) 15,200
  • Type Manual Tension Adjustment
  • Standards Meet the requirements of U.S. Fed. Spec. FF-T-791B Type 1 Form 1 (open body), ASME B30.26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list