TURNBUCKLE BODY 1-1/2 X 6IN C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE BODY 1-1/2 X 6IN C

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2927-1132C
  • Mfr. Model # 2927-1132C
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Material C1045
  • Item Turnbuckle Bodies
  • Take Up (In.) 6
  • Thread Dia. (In.) 1-1/2 UNC
  • Type Manual Tension Adjustment
  • Standards Meet the requirements of U.S. Fed. Spec. FF-T-791B Type 1 Form 1 (open body), ASME B30.26
  • Working Load Limit (Lb.) 21,400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list