Skip Content
TURNBUCKLE 5/8X12 J+J C/W LK NT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE 5/8X12 J+J C/W LK NT

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2925-30401
  • Mfr. Model # 2925-30401
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1905
  • Shipping Weight 3.69 lbs

Product Details

Meeting the requirements of U.S. Fed. Spec. FF-T-791B Type 1, Form 1 (open body). Hexagon heads forged into bodies permit fast and easy adjustments. Forged carbon steel, hot dip galvanized, end-fitting quenched and tempered.

Technical Specs

  • Type Jaw and Jaw
  • Close Length (In.) 21.26
  • Includes C/W Lock Nut
  • Item Turnbuckle
  • Thread Dia. (In.) 5/8
  • Package Quantity 10
  • Material Forged carbon steel
  • Working Load Limit (Lb.) 3500
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list