Skip Content
TURNBUCKLE,3/4 IN,TAKE UP 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE,3/4 IN,TAKE UP 12 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DV25
  • Mfr. Model # 4DV25
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.51 lbs

Technical Specs

  • Close Length (In.) 23
  • Item Turnbuckle
  • Take Up (In.) 12
  • Thread Dia. (In.) 3/4
  • Material Forged and Hot Dipped Galvanized Steel
  • Working Load Limit (Lb.) 5200
  • Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list