Skip Content
TURNBUCKLE,1 IN,TAKE UP 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE,1 IN,TAKE UP 6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DV29
  • Mfr. Model # 4DV29
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.86 lbs

Technical Specs

  • Close Length (In.) 20-5/8
  • Item Turnbuckle
  • Material Forged and Hot Dipped Galvanized Steel
  • Package Quantity 1
  • Working Load Limit (Lb.) 10,000
  • Thread Dia. (In.) 1
  • Type Eye and Eye
  • Take Up (In.) 6
  • Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list