Skip Content
TURNBUCKLE,1 IN,TAKE UP 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,1 IN,TAKE UP 18 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DV31
  • Mfr. Model # 4DV31
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Close Length (In.) 32-5/8
  • Item Turnbuckle
  • Material Forged and Hot Dipped Galvanized Steel
  • Package Quantity 1
  • Take Up (In.) 18
  • Thread Dia. (In.) 1
  • Type Eye and Eye
  • Working Load Limit (Lb.) 10,000
  • Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list