TURNBUCKLE,1/2 IN,TAKE UP 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TURNBUCKLE,1/2 IN,TAKE UP 9 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DV18
  • Mfr. Model # 4DV18
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Close Length (In.) 16-5/6
  • Take Up (In.) 9
  • Item Turnbuckle
  • Material Forged and Hot Dipped Galvanized Steel
  • Thread Dia. (In.) 1/2
  • Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.
  • Working Load Limit (Lb.) 2200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list