Skip Content
TURN-OFF CONTROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURN-OFF CONTROLLER

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8F334
  • Mfr. Model # 8F334
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Turn-off Controller
  • Width (In.) 1/4
  • Max. Time Setting .01 sec. to 99.99 sec., 1 min. to 99 min., or 1 hr. to 99 hr.
  • Display LCD
  • Height (In.) 2-3/4
  • Digit Size (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list