Skip Content
TURN LAMP YELLOW 4IN LED LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURN LAMP YELLOW 4IN LED LAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG4023
  • Mfr. Model # G4023
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.26 lbs

Product Details

Female pin termination accepts all popular PL3 plug-in connectors.

Technical Specs

  • Item 4" Hi Count(R) Lamp
  • Colour Yellow/Clear
  • Material Polycarbonate/Acrylic
  • Depth 3/4"
  • Lamp Type LED
  • Type 39 Diode
  • Mounting Type Grommet
  • Shape Round
  • Termination Type Pigtail
  • Volt Bulb 12
  • Diameter 4-5/16"
  • Current Rating 0.71 A
  • Sub-Category Stop-Turn-Tail Lamps
  • Fits 67000,67090,66811,66812,66843,66844,66827

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list