Skip Content
TURKS HEAD BRUSH W/HANDLE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURKS HEAD BRUSH W/HANDLE, BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70333
  • Mfr. Model # 70333
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Overall Length 19"
  • Item Tube Brush w/Handle
  • Bristle Color Blue
  • Brush Width 3-1/2"
  • Brush Length 19"
  • Trim Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list