Skip Content
TURKS HEAD BRUSH, SOFT, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURKS HEAD BRUSH, SOFT, RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70354
  • Mfr. Model # 70354
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Turks Head Brush
  • Bristle Color Red
  • Brush Length 5-1/8"
  • Overall Length 5-1/8"
  • Brush Width 5-1/8"
  • Trim Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list