Skip Content
TURBOTOE STEELTOE RED M10-11W12-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURBOTOE STEELTOE RED M10-11W12-13

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOTTL
  • Mfr. Model # TTL
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2655
  • Shipping Weight 1.75 lbs

Product Details

Overshoes, Men's, Size L, Fits Shoe Size 10 to 11, Waterproof Yes, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Rubber

Technical Specs

  • Colour Black/Red
  • Height 3"
  • Item Overshoes
  • Size Large
  • Waterproof Yes
  • Resists Slip
  • Standards CE SATRA M21, CSA Z195-09, ASTM F2412 11/F2413-11
  • Closure Type Pull On
  • Shank Material Rubber
  • Gender Men's
  • Upper Material PVC
  • Toe Type Steel
  • Midsole Material PVC
  • Metatarsal Guard No
  • Outsole Material PVC
  • Fits Shoe Size 10 to 11
  • Footwear Sole Pattern Chevron

Compliance and Restrictions

  • None

Alternate Search Terms