Skip Content
TURBO T-BAK SRL W/17D-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURBO T-BAK SRL W/17D-1

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRMFLT2/7.5FT
  • Mfr. Model # MFLT2/7.5FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2617
  • Shipping Weight 4.0 lbs

Product Details

Turbo T-BAK(TM) with a 17D-1 Steel Twist-Lock Carabiner, 7.5 ft. (2.3 m).

Technical Specs

  • Colour Gray
  • Item Fall Limiter
  • Length 7 1/2 ft.
  • Locking Anchorage Connection Hook Type 5K Snap Hook
  • Locking Harness Connection Hook Type Steel Twist-Lock Carabiner
  • Housing Material Nylon
  • Number of Legs 1
  • Weight Capacity 400 lbs.
  • Tensile Strength 5000 lbs.
  • Standards ANSI Z359.1, CSA, CE, OSHA
  • Line Material Vectron(R) Core, Polyester Jacket
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 1"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List