Skip Content
TURBO SPRAY NOZZLE,SIZE 7,MAX 3625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TURBO SPRAY NOZZLE,SIZE 7,MAX 3625

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MDE5
  • Mfr. Model # 1MDE5
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • GPM @ 1000 PSI 3.55
  • Includes -
  • Item Turbo Rotary Spray Nozzle
  • GPM @ 2000 PSI 5.14
  • Material Solid Brass Body With Ceramic Orifice
  • GPM @ 1500 PSI 4.40
  • GPM @ 2500 PSI 5.75
  • Nozzle Size 7.0
  • GPM @ 3000 PSI 6.30
  • GPM @ 3500 PSI 6.83
  • GPM @ 800 PSI 3.13
  • GPM @ 4000 PSI -
  • GPM @ 5000 PSI -
  • Inlet 1/4" (F)NPT
  • Nozzle Spray Angle 15 Degrees
  • Max. Pressure 3,625 PSI
  • Max. Fluid Temp. 195 Degrees F
  • Orifice Size 1.7mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list