Skip Content
TURBO SPRAY NOZZLE,SIZE 5.5,MAX 362 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TURBO SPRAY NOZZLE,SIZE 5.5,MAX 362

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MDE4
  • Mfr. Model # 1MDE4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • GPM @ 2000 PSI 4.10
  • GPM @ 1000 PSI 2.77
  • Item Turbo Rotary Spray Nozzle
  • Includes -
  • GPM @ 1500 PSI 3.48
  • Material Solid Brass Body With Ceramic Orifice
  • GPM @ 2500 PSI 4.56
  • GPM @ 3500 PSI 5.44
  • GPM @ 3000 PSI 5.04
  • Nozzle Size 5.5
  • GPM @ 800 PSI 2.46
  • GPM @ 4000 PSI -
  • GPM @ 5000 PSI -
  • Orifice Size 1.4mm
  • Max. Pressure 3,625 PSI
  • Max. Fluid Temp. 195 Degrees F
  • Inlet 1/4" (F)NPT
  • Nozzle Spray Angle 15 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list