Skip Content
TURBO BM PLUS 22IN-A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURBO BM PLUS 22IN-A

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT415611-02SB
  • Mfr. Model # 415611-02SB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Depth 9"
  • Colour Amber
  • Height 5"
  • Includes Includes Flat Mount
  • Item Bar Lamp
  • Length 22"
  • Type Mini
  • Lamp Type Incandescent
  • Width 9"
  • Shape Rectangle
  • Volt Bulb 12
  • Mounting Type Permanent
  • Used For Upper Level Lighting
  • Current Rating 8.6 A
  • Sub-Category Identification Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list