TURBITY METER WATERPROOF OAKTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURBITY METER WATERPROOF OAKTON

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9TD12
  • Mfr. Model # 9TD12
  • UNSPSC # 47101516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Includes Four Primary Standards (0.02, 20, 100 and 800 NTU), Three Empty Cuvettes with Light Shield Caps, Silicone Oil, Lint-Free Cloth, 4 AAA Batteries, Instructions, and Hard Carrying Case
  • Item Waterproof Turbidity Meter
  • Range 0 to 19.99, 20 to 99.9, 100 to 1000 NTU
  • Waterproof Yes
  • Automatic Temperature Compensation No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list