TURBINE PUMP, 3/4 HP, 3 PH, 2.4/1.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURBINE PUMP, 3/4 HP, 3 PH, 2.4/1.2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPE1
  • Mfr. Model # 4JPE1
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.33 lbs

Technical Specs

  • Bearing Type Ball
  • HP 3/4
  • Includes OIPM
  • Inlet (In.) 1
  • Item Turbine pump
  • Phase 3
  • Motor RPM 3450
  • Duty Continuous
  • GPM @ 0 PSI -
  • GPM @ 20 PSI 4.9
  • GPM @ 10 PSI 5.5
  • GPM @ 100 PSI 1
  • GPM @ 30 PSI 4.4
  • GPM @ 60 PSI 2.8
  • GPM @ 50 PSI 3.4
  • GPM @ 40 PSI 3.8
  • GPM @ 80 PSI 1.9
  • Housing Material Bronze
  • Impeller Material Bronze
  • Hz 60
  • Motor Enclosure TEFC
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • Motor Type 3 Phase
  • Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • Voltage 208-230/460
  • GPM @ 75 PSI 2.2
  • GPM @ 150 PSI -
  • Impeller Type Open
  • Agency Compliance Motor is UL Recognized
  • Port Rotation -
  • GPM of Water @ 120 PSI 0.4
  • Max. Specific Gravity 1
  • Amps 2.5-2.4/1.2
  • GPM @ 90 PSI 1.5
  • Height 6-3/8"
  • Width 7-15/16"
  • Inlet 1"
  • Outlet 1"
  • Frame 56J
  • Max. Pressure 120 PSI
  • Best Efficiency GPM @ Head 2.8 @ 60 ft.
  • Inlet Pressure 60 PSI
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list