Skip Content
TURBINE PUMP, 2 HP, 3 PH, 5.8/2.9 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TURBINE PUMP, 2 HP, 3 PH, 5.8/2.9 A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPE9
  • Mfr. Model # 4JPE9
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.08 lbs

Technical Specs

  • Includes OIPM
  • Bearing Type Ball
  • Inlet (In.) 1
  • Item Turbine pump
  • HP 2
  • Motor RPM 3450
  • Phase 3
  • GPM @ 0 PSI -
  • Duty Continuous
  • GPM @ 10 PSI 18.7
  • GPM @ 20 PSI 17.8
  • GPM @ 30 PSI 16.8
  • GPM @ 100 PSI 8.4
  • GPM @ 40 PSI 15.8
  • GPM @ 60 PSI 13.8
  • GPM @ 80 PSI 11.4
  • GPM @ 50 PSI 15.3
  • Housing Material Bronze
  • Impeller Material Bronze
  • Hz 60
  • Motor Type 3 Phase
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • Motor Enclosure TEFC
  • Voltage 208-230/460
  • Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • GPM @ 75 PSI 12
  • GPM @ 150 PSI -
  • Impeller Type Open
  • Port Rotation -
  • GPM of Water @ 120 PSI 5.8
  • Max. Specific Gravity 1
  • Agency Compliance Motor is UL Recognized
  • Amps 6.0-5.8/2.9
  • GPM @ 90 PSI 9.9
  • Height 7-1/8"
  • Width 8-7/8"
  • Inlet 1"
  • Outlet 1"
  • Frame 56J
  • Max. Pressure 120 PSI
  • Max. Case Pressure 200 PSI
  • Best Efficiency GPM @ Head 12 @ 75 ft.
  • Inlet Pressure 138 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list