Skip Content
TURBINE PUMP, 1 HP, 1 PH, 14.4/7.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURBINE PUMP, 1 HP, 1 PH, 14.4/7.2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPE2
  • Mfr. Model # 4JPE2
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • HP 1
  • Bearing Type Ball
  • Includes OIPM
  • Inlet (In.) 1
  • Item Turbine pump
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • GPM @ 0 PSI -
  • GPM @ 10 PSI 11.5
  • GPM @ 100 PSI 7
  • GPM @ 20 PSI 11.1
  • GPM @ 30 PSI 10.6
  • GPM @ 50 PSI 9.4
  • GPM @ 40 PSI 10
  • GPM @ 80 PSI 8
  • GPM @ 60 PSI 8.9
  • Housing Material Bronze
  • Hz 60
  • Impeller Material Bronze
  • Motor Type Capacitor-Start, Induction Run
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • Motor Enclosure ODP
  • Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • GPM @ 75 PSI 8.3
  • GPM @ 150 PSI -
  • Voltage 115/230
  • Agency Compliance Motor is UL Recognized
  • Impeller Type Open
  • Port Rotation -
  • GPM of Water @ 120 PSI -
  • Max. Specific Gravity 1
  • Amps 14.4/7.2
  • GPM @ 90 PSI 7.5
  • Height 8-1/8"
  • Width 6-3/4"
  • Inlet 1"
  • Outlet 1"
  • Frame 56J
  • Max. Pressure 120 PSI
  • Inlet Pressure 132 PSI
  • Best Efficiency GPM @ Head 9.4 @ 50 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list