Skip Content
TURBINE PUMP, 1/3 HP, 3 PH, 1.4/0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURBINE PUMP, 1/3 HP, 3 PH, 1.4/0.7

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPF2
  • Mfr. Model # 4JPF2
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.82 lbs

Technical Specs

  • Bearing Type Ball
  • Includes OIPM
  • Inlet (In.) 3/4
  • HP 1/3
  • Item Turbine pump
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • GPM @ 0 PSI -
  • GPM @ 100 PSI 0.7
  • GPM @ 10 PSI 2.9
  • GPM @ 20 PSI 2.6
  • GPM @ 30 PSI 2.3
  • GPM @ 40 PSI 2
  • GPM @ 50 PSI 1.8
  • GPM @ 60 PSI 1.6
  • Housing Material Cast Iron with nickel plating
  • Impeller Material Bronze
  • GPM @ 80 PSI 1.1
  • Motor Enclosure ODP
  • Hz 60
  • Motor Type 3 Phase
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • GPM @ 150 PSI -
  • GPM @ 75 PSI 1.3
  • Agency Compliance Motor is UL Recognized
  • Wetted Materials Bronze, Cast Iron,Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • Voltage 208-230/460
  • Impeller Type Open
  • GPM of Water @ 120 PSI 0.4
  • Port Rotation -
  • Max. Specific Gravity 1
  • Amps 1.5-1.4/0.7
  • GPM @ 90 PSI 0.9
  • Height 6-3/8"
  • Width 6-1/2"
  • Inlet 3/4"
  • Outlet 3/4"
  • Frame 56J
  • Max. Case Pressure 200 PSI
  • Inlet Pressure 150 PSI
  • Max. Pressure 140 PSI
  • Best Efficiency GPM @ Head 1.0 @ 85 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list