TURBINE PUMP,1 1/2 HP, 3 PH, 4.6/2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURBINE PUMP,1 1/2 HP, 3 PH, 4.6/2.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPF9
  • Mfr. Model # 4JPF9
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • HP 1-1/2
  • Inlet (In.) 1-1/4
  • Bearing Type Ball
  • Includes OIPM
  • Motor RPM 3450
  • Phase 3
  • Item Turbine pump
  • Duty Continuous
  • GPM @ 0 PSI -
  • GPM @ 100 PSI 5.6
  • GPM @ 10 PSI 9.7
  • GPM @ 20 PSI 9.2
  • GPM @ 30 PSI 8.8
  • GPM @ 40 PSI 8.3
  • GPM @ 50 PSI 7.8
  • GPM @ 60 PSI 7.4
  • Housing Material Cast Iron with nickel plating
  • GPM @ 80 PSI 6.5
  • Hz 60
  • Impeller Material Bronze
  • Motor Type 3 Phase
  • Motor Enclosure TEFC
  • Wetted Materials Bronze, Cast Iron,Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • Voltage 208-230/460
  • GPM @ 75 PSI 6.8
  • GPM @ 150 PSI -
  • Agency Compliance Motor is UL Recognized
  • Impeller Type Open
  • Port Rotation -
  • GPM of Water @ 120 PSI 4.7
  • Max. Specific Gravity 1
  • Amps 4.6/4.5-2.3
  • GPM @ 90 PSI 6.1
  • Height 7-1/8"
  • Width 8-7/8"
  • Inlet 1-1/4"
  • Outlet 1"
  • Frame 56J
  • Max. Pressure 140 PSI
  • Inlet Pressure 170 PSI
  • Max. Case Pressure 200 PSI
  • Best Efficiency GPM @ Head 7.0 @ 70 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list