Skip Content
TURBINE PUMP,1 1/2 HP,1 PH, 13.5/6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURBINE PUMP,1 1/2 HP,1 PH, 13.5/6.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPE4
  • Mfr. Model # 4JPE4
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Bearing Type Ball
  • HP 1-1/2
  • Inlet (In.) 1
  • Includes OIPM
  • Item Turbine pump
  • Motor RPM 3450
  • Phase 1
  • GPM @ 10 PSI 7.8
  • Duty Continuous
  • GPM @ 0 PSI -
  • GPM @ 30 PSI 7.1
  • GPM @ 40 PSI 6.7
  • GPM @ 100 PSI 3.6
  • GPM @ 20 PSI 7.6
  • GPM @ 50 PSI 6.3
  • GPM @ 60 PSI 5.8
  • GPM @ 80 PSI 4.8
  • Housing Material Bronze
  • Hz 60
  • Motor Type Capacitor-Start, Capacitor-Run
  • Motor Enclosure ODP
  • Impeller Material Bronze
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • Voltage 115/208-230
  • GPM @ 75 PSI 5.1
  • GPM @ 150 PSI -
  • Impeller Type Open
  • Port Rotation -
  • Agency Compliance Motor is UL Recognized
  • GPM of Water @ 120 PSI 2.3
  • Max. Specific Gravity 1
  • Amps 17.0/9.0-8.5
  • GPM @ 90 PSI 4.2
  • Height 8-1/4"
  • Width 6-1/2"
  • Inlet 1"
  • Outlet 1"
  • Frame 56J
  • Max. Pressure 130 PSI
  • Inlet Pressure 70 PSI
  • Best Efficiency GPM @ Head 5.3 @ 70 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list