Skip Content
TURBINE PROPELLOR BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURBINE PROPELLOR BLADE

CAFRAMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C868
  • Mfr. Model # 38C868
  • UNSPSC # 41103801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Turbine Propellor Blade
  • Includes Set Screws, 3/8 Inch Bore, Electropolished
  • For Use With A712, A713, A722, A723, A733, A742, A743, A753
  • Material Stainless Steel
  • Blade Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list