TURBIDITY METER,EPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURBIDITY METER,EPA

LAMOTTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CAR1
  • Mfr. Model # 6CAR1
  • UNSPSC # 47101516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.13 lbs

Technical Specs

  • Includes 0, 1, 10 NTU Standards, USB Interface Cable, Wall Charger, Carrying Case and Instructions
  • Display LCD
  • Item Turbidity Meter, EPA
  • Power Source Lithium Rechargeable Batteries
  • Auto Power Off Yes
  • Memory 4000 Points
  • Turbidity Resolution 0.01, 0.1 and 1 NTU
  • Interface USB
  • Cable Length 1m
  • Turbidity Range 0 to 4000 NTU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list