TUR LIM SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUR LIM SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C54E
  • Mfr. Model # 9007C54E
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Limit Switch
  • Body Material Zinc
  • Movement Vertical
  • Operating Force 3.00 lb.
  • Series 9007C
  • Operating Temp. Range 0 Degrees F - 185 Degrees F
  • Standards UL, CSA, CE
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Travel 0.25"
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 0.48"
  • Actuator Location - Limit Switch Top
  • Body Height - Limit Switch 2.50"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Width - Limit Switch 0.83"
  • Body Depth - Limit Switch 1.14"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list