Skip Content
Discontinued with Replacement
TUNGSTEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUNGSTEN

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW320US
  • Mfr. Model # 320US
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
KIT HOLLOW PUNCH IMP 11PC 1/8-3/4IN

Price: NA

Technical Specs

  • Includes Handle, Plastic Case
  • Number of Pieces 11
  • Item Hollow Punch Set
  • Sizes Included 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4"
  • Features Cuts Id and Od Simultaneously
  • Material High-Grade Tool Alloy
  • Length 5-1/2"
  • Standards ASME Standards
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list