Skip Content
TUNGSTEN CERIATED 1/8X7IN GRD 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUNGSTEN CERIATED 1/8X7IN GRD 10/PK

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWWHDH9Q
  • Mfr. Model # WHDH9Q
  • UNSPSC # 23171512
  • CATALOGUE PAGE # 887
  • Shipping Weight 0.63 lbs

Product Details

Precision centerless ground tungsten electrodes for TIG (GTAW) welding. 2% ceriated tungsten electrodes are non-radioactive, easier to start than pure tungsten. Electrodes can be used on AC or DC in either polarity.

Technical Specs

  • Item 2% Ceriated Tungsten
  • Material Cerium Oxide
  • Dia. 1/8"
  • Includes 10 Pieces
  • Length 7"
  • Standards AWS A5.12
  • Type Typically Used On Aluminum and Magnesium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list