Skip Content
TUNGSTEN 2P THOR 1/16X7IN GRD 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUNGSTEN 2P THOR 1/16X7IN GRD 10/PK

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWW2DD9
  • Mfr. Model # W2DD9
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 887
  • Shipping Weight 0.22 lbs

Product Details

Precision centerless ground tungsten electrodes for TIG (GTAW) welding. 2% tungsten is typically ground to a point, used on DCEN.

Technical Specs

  • Dia. (In.) 1/16
  • Material 2% Thoriated Tungsten
  • Item EWTh-2 Thoriated Tungsten Electrode
  • Type Heliarc Tungsten
  • Length (In.) 7
  • Standards AWS A5.12
  • Container Red

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list