Skip Content
TUMBLER,STACKABLE,32 OZ.,CLEAR,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUMBLER,STACKABLE,32 OZ.,CLEAR,PK 4

CARLISLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14D190
  • Mfr. Model # 14D190
  • UNSPSC # 48101919
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.55 lbs

Technical Specs

  • Colour Clear
  • Capacity 32 oz.
  • Item Tumbler
  • Material SAN
  • Type Stackable
  • Diameter 4.16"
  • Overall Height 6.59"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list