TULIP PRIV-SN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TULIP PRIV-SN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTTPC0315
  • Mfr. Model # TPC0315
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Knob Lockset
  • Style Tulip
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series TPC
  • Standards ANSI Grade 3
  • Number of Keys 2
  • Knob Material Steel
  • Location Type Commercial
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Square Corner Full Lip Strike
  • Strike Dim. 2-1/4" x 1-3/4"
  • Lockset Function Privacy
  • Lockset Performance Strength Light Duty
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Satin Nickel
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list