Skip Content
TULIP ENTRY-SN, RE-CODEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TULIP ENTRY-SN, RE-CODEABLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTTPCR115
  • Mfr. Model # TPCR115
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Knob Lockset
  • Style Tulip
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Pins 5
  • Series TPC
  • Standards ANSI Grade 3
  • Keyway Type Kwikset
  • Number of Keys 2
  • Knob Material Steel
  • Location Type Commercial
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Key Type Brass with Nickel Plating
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Handle Type Knob
  • Lockset Finish Satin Nickel
  • ADA Compliant No
  • Key Material Brass with Nickel Plating
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list