Skip Content
TUF-TITE TRENCH DRAIN SYSTEM 36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUF-TITE TRENCH DRAIN SYSTEM 36 IN.

TUF-TITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V288
  • Mfr. Model # 32V288
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Depth 6"
  • Item Trench Pan Drainage System
  • Colour Gray
  • Length 36"
  • Material Plastic
  • Width 6-3/4"
  • Standards ADA Compliant
  • Wheel Load Rating Class C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list