Skip Content
TUBULAR PIPE CONNECTOR,1 1/2 OR 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR PIPE CONNECTOR,1 1/2 OR 1 1

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZU14
  • Mfr. Model # 2ZU14
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Inside Dia. 1.46 x 1.46"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Item Tubular Pipe Connector
  • Standards ASTM Certified
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Connector
  • Fitting Length 6.88"
  • Basic Fitting Shape Connector
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/4"
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Connectors
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list