Skip Content
TUBULAR MOUNTING POST 10INX72IN YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR MOUNTING POST 10INX72IN YW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XM02
  • Mfr. Model # 21XM02
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Colour Yellow
  • Includes (4) Holes 8" on Center
  • Item Mounting Post
  • Net Weight 81 lbs.
  • Mounting Plate Dimensions 10" x 10"
  • Finish Powder Coated
  • For Use With 21XL91: 21XL92: 21XL93: 21XL94: 21XL95
  • Material Steel
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 7/8"
  • Post Height 72"
  • Guard Rail Component End Post
  • Post Dimensions (W x D) 5" x 5"
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Levels Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list