Skip Content
TUBULAR MOUNTING POST 10INX42IN YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR MOUNTING POST 10INX42IN YW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XL99
  • Mfr. Model # 21XL99
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour Yellow
  • Includes (4) Holes 8" on Center
  • Item Mounting Post
  • Net Weight 52 lb.
  • Mounting Plate Dimensions 10" x 10"
  • For Use With 21XL91: 21XL92: 21XL93: 21XL94: 21XL95
  • Finish Powder Coated
  • Number of Mounting Holes 4
  • Material Steel
  • Mounting Hole Dia. 7/8"
  • Post Height 42"
  • Guard Rail Component End Post
  • Post Dimensions (W x D) 5" x 5"
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Levels Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list